
Device Box, 2-Gang, 500/700 Series Raceway, Ivory
Item #: 0061462
Cat #: V5748-2
UPC: 786776070576
$ 23.92 EA
Company wide:
393
in stock
Documents & Guides
Steel, 2-Gang, Device Box, 500, 700 Series, Size: 1-3/4" Depth, Ivory
Overview
Steel, 2-Gang, Device Box, 500, 700 Series, Size: 1-3/4" Depth, Ivory
500® and 700® Series Raceway is ideal for surface mounting small amounts of electrical wiring or communication cables. These rugged raceways offer a low profile appearance which blend with any decor. 500® and 700® Series Raceway all come with our exclusive ScuffCoat™ finish for increased durability and scratch-resistance.
Also known as: 786776070576, V5748-2, WMDV57482
Specifications
| Color: | Ivory |
| Material: | Steel |
| Depth: | 1 3/4 in |
| Color: | Ivory |
| Depth: | 1 3/4 in |
| Material: | Steel |