Switch/Receptacle Box, 1-Gang, 500/700 Series Raceway, Ivory

Item #: 0061461

Cat #: V5748

UPC: 786776070552

$ 13.28 EA
Company wide:
624 in stock
Single-Gang, Device Box, 500, 700 Series, Size: 1-3/4" Depth, Steel, Ivory

Overview

Single-Gang, Device Box, 500, 700 Series, Size: 1-3/4" Depth, Steel, Ivory

For deep switches and receptacles. Base has two 1/2" trade size KOs. Larger gang boxes available by special order. Single-gang: 4 5/8" L x 2 7/8" W [117mm x 73mm]. Accepts NEMA single-gang standard faceplates. NOTE: Certified to Canadian Safety Standards for sale in Canada. When ordering these products, change the "V" color prefix to "VC" or the "WH" color suffix to "WHC" to denote the Canadian versions.

Also known as: 786776070552, V5748, WMDV5748

Specifications

Color: Ivory
Material: Steel
Depth: 1 3/4 in
Color: Ivory
Depth: 1 3/4 in
Material: Steel