
Shallow Switch/Receptacle Box, 3-Gang, 500/700 Series Raceway, Ivory
Item #: 0061460
Cat #: V5747-3
UPC: 786776070545
$ 59.77 EA
Company wide:
1
in stock
Documents & Guides
Steel, 3-Gang, Combination Device Box, 500, 700 Series. Size: 1-3/8" Depth, 4-5/8" Length, 6-1/2" Width. Ivory.
Overview
Steel, 3-Gang, Combination Device Box, 500, 700 Series. Size: 1-3/8" Depth, 4-5/8" Length, 6-1/2" Width. Ivory.
500® and 700® Series Raceway is ideal for surface mounting small amounts of electrical wiring or communication cables. These rugged raceways offer a low profile appearance which blend with any decor. 500® and 700® Series Raceway all come with our exclusive ScuffCoat™ finish for increased durability and scratch-resistance.
Also known as: 786776070545, V5747-3, WMDV57473, SMB
Specifications
| Length: | 6 1/2 in |
| Depth: | 1 3/8 in |
| Color: | Ivory |
| Material: | Steel |
| Width: | 4 5/8 in |
| Length: | 6 1/2 in |
| Color: | Ivory |
| Width: | 4 5/8 in |
| Depth: | 1 3/8 in |
| Material: | Steel |