
Extra Deep Device Box, 1-Gang, 500/700 Series, Ivory
Item #: 0061453
Cat #: V5744
UPC: 786776070477
$ 31.59 EA
Company wide:
362
in stock
Documents & Guides
Steel, 1-Gang, Extra Deep Device Box, 500, 700 Series, Size: 2-3/4" Depth, Ivory
Overview
Steel, 1-Gang, Extra Deep Device Box, 500, 700 Series, Size: 2-3/4" Depth, Ivory
500® and 700® Series Raceway is ideal for surface mounting small amounts of electrical wiring or communication cables. These rugged raceways offer a low profile appearance which blend with any decor. 500® and 700® Series Raceway all come with our exclusive ScuffCoat™ finish for increased durability and scratch-resistance.
Also known as: 786776070477, V5744, WMDV5744
Specifications
| Color: | Ivory |
| Material: | Steel |
| Depth: | 2 3/4 in |
| Color: | Ivory |
| Depth: | 2 3/4 in |
| Material: | Steel |