
$ 13.99 EA
Company wide:
247
in stock
Documents & Guides
Steel, 1-Gang, Device Box, 500, 700 Series. Size: 1-3/8" Depth. Ivory.
Overview
Steel, 1-Gang, Device Box, 500, 700 Series. Size: 1-3/8" Depth. Ivory.
For shallow type switches (three-way, single, and double pole) and receptacles, including three-wire HICking receptacles and single-gang combination devices. Base has 1/2 IN trade size Kos. Position of twistouts on ends permits running raceways close to interior trim. Accepts NEMA single-gang standard faceplates. NOTE: Certified to Canadian Safety Standards for sale in Canada. When ordering these products, change the V color prefix to vc or the WH color suffix to WHC to denote the Canadian versions. Finish - Ivory
Also known as: 786776070460, V5741, WMDV5741
Specifications
| Depth: | 1 3/8 in |
| Color: | Ivory |
| Material: | Steel |
| Depth: | 1 3/8 in |
| Material: | Steel |
| Color: | Ivory |