
6-3/8" Round Extension Box, Open Base, 500/700 Series Raceway, Ivory
Item #: 0061451
Cat #: V5739A
UPC: 786776070453
$ 25.46 EA
Company wide:
14
in stock
Documents & Guides
Steel, Round Extension Box with Open Base, 500, 700 Series. Size: 6-3/8" Diameter, 1" Height. Ivory.
Overview
Steel, Round Extension Box with Open Base, 500, 700 Series. Size: 6-3/8" Diameter, 1" Height. Ivory.
500® and 700® Series Raceway is ideal for surface mounting small amounts of electrical wiring or communication cables. These rugged raceways offer a low profile appearance which blend with any decor. 500® and 700® Series Raceway all come with our exclusive ScuffCoat™ finish for increased durability and scratch-resistance.
Also known as: 786776070453, V5739A, WMDV5739A
Specifications
| Height: | 1 in |
| Diameter: | 6 3/8 in |
| Color: | Ivory |
| Material: | Steel |
| Height: | 1 in |
| Color: | Ivory |
| Diameter: | 6 3/8 in |
| Material: | Steel |