
4-3/4" Round Extension Box, Open Base, 500/700 Series Raceway, Ivory
Item #: 0061446
Cat #: V5737
UPC: 786776070408
$ 21.18 EA
Company wide:
123
in stock
Documents & Guides
Steel, Round Extension Box with Open Base, 500, 700 Series. Size: 4-3/4" Diameter, 1" Height. Ivory.
Overview
Steel, Round Extension Box with Open Base, 500, 700 Series. Size: 4-3/4" Diameter, 1" Height. Ivory.
500® and 700® Series Raceway is ideal for surface mounting small amounts of electrical wiring or communication cables. These rugged raceways offer a low profile appearance which blend with any decor. 500® and 700® Series Raceway all come with our exclusive ScuffCoat™ finish for increased durability and scratch-resistance.
Also known as: 786776070408, V5737, WMDV5737
Specifications
| Height: | 1 in |
| Color: | Ivory |
| Material: | Steel |
| Diameter: | 4 3/4 in |
| Height: | 1 in |
| Material: | Steel |
| Color: | Ivory |
| Diameter: | 4 3/4 in |