
4-3/8" Round Blank Cover, 500/700 Series Raceway, Ivory
Item #: 0061445
Cat #: V5736
UPC: 786776070392
$ 8.92 EA
Company wide:
42
in stock
Documents & Guides
Steel, Round Blank Cover, 500, 700 Series. Size: 4-3/8" Diameter, 7/16" Height. Includes: 1/2" Trade Size KO. Ivory.
Overview
Steel, Round Blank Cover, 500, 700 Series. Size: 4-3/8" Diameter, 7/16" Height. Includes: 1/2" Trade Size KO. Ivory.
500® and 700® Series Raceway is ideal for surface mounting small amounts of electrical wiring or communication cables. These rugged raceways offer a low profile appearance which blend with any decor. 500® and 700® Series Raceway all come with our exclusive ScuffCoat™ finish for increased durability and scratch-resistance.
Also known as: 786776070392, V5736, WMDV5736
Specifications
| Height: | 7/16 in |
| Diameter: | 4 3/8 in |
| Color: | Ivory |
| Material: | Steel |
| Height: | 7/16 in |
| Color: | Ivory |
| Diameter: | 4 3/8 in |
| Material: | Steel |