
Distribution Box, 500/700 Series Raceway, Ivory
Item #: 0061444
Cat #: V5735
UPC: 786776070385
$ 23.10 EA
Company wide:
0
in stock
Documents & Guides
Steel Distribution Box, V500, V700 Series. Size: 1-3/8" Depth, 4-3/4" Length. Ivory.
Overview
Steel Distribution Box, V500, V700 Series. Size: 1-3/8" Depth, 4-3/4" Length. Ivory.
Twistouts permit use of three parallel raceway runs on each side. Base has 1/2" and 1" concentric trade size KOs and a 1 13/16" (46mm) x 2 7/8" (73mm) rectangular KO to mount on a one-gang in-wall outlet box. Cover accepts devices with mounting screw centers of 2 3/4", 3 1/2", or 4 1/16" (70mm, 89mm, or 104mm), and canopy fixtures no larger than 4 5/8" (117mm) in diameter. With 5736 Blank Cover, this fitting can be used as junction box, pull box, etc.
Also known as: 786776070385, V5735, WMDV5735
Specifications
| Color: | Ivory |
| Material: | Steel |
| Diameter: | 4 3/4 in |
| Color: | Ivory |
| Diameter: | 4 3/4 in |
| Material: | Steel |