
$ 16.45 EA
Company wide:
114
in stock
Documents & Guides
Steel, 1-Gang, Utility Box, 500, 700 Series. Size: 1-3/8" Depth. Ivory.
Overview
Steel, 1-Gang, Utility Box, 500, 700 Series. Size: 1-3/8" Depth. Ivory.
500® and 700® Series Raceway is ideal for surface mounting small amounts of electrical wiring or communication cables. These rugged raceways offer a low profile appearance which blend with any decor. 500® and 700® Series Raceway all come with our exclusive ScuffCoat™ finish for increased durability and scratch-resistance.
Also known as: 786776070347, V57242, WMDV57242
Specifications
| Depth: | 1 3/8 in |
| Color: | Ivory |
| Material: | Steel |
| Depth: | 1 3/8 in |
| Material: | Steel |
| Color: | Ivory |