500, 700 Raceway Single Pole Switch & Box

Item #: 0061439

Cat #: V57240

UPC: 786776070330

$ 24.49 EA
Company wide:
7 in stock
Steel, 1-Gang, Single Pole Switch & Box, 500, 700 Series. Size: 1-3/8" Depth. Includes: (1) Single Pole Switch 15A, 125V. Ivory.

Overview

Steel, 1-Gang, Single Pole Switch & Box, 500, 700 Series. Size: 1-3/8" Depth. Includes: (1) Single Pole Switch 15A, 125V. Ivory.

Single pole switch included. Accepts standard single-gang switches including three-way. Cover has twistouts for 500 or 700 Series Raceway on each end and sides. Twistouts on ends of box permit running raceway close to interior trim. Base has 1/2" trade size KOs. NOTE: Certified to Canadian Safety Standards for sale in Canada. When ordering these products, change the "V" color prefix to "VC" to denote the Canadian versions.

Also known as: 786776070330, V57240, WMDV57240

Specifications

Depth: 1 3/8 in
Color: Ivory
Material: Steel
Depth: 1 3/8 in
Material: Steel
Color: Ivory