Raceway 90° Twisted Elbow, Right Hand, Steel, Ivory, 500/700 Series

Item #: 0061435

Cat #: V5711RHA

UPC: 786776042740

$ 8.10 EA
Company wide:
258 in stock
Steel, Internal 90° Twisted Elbow, Right Hand, 500, 700 Series. Size: 2-1/2". Ivory.

Overview

Steel, Internal 90° Twisted Elbow, Right Hand, 500, 700 Series. Size: 2-1/2". Ivory.

500® and 700® Series Raceway is ideal for surface mounting small amounts of electrical wiring or communication cables. These rugged raceways offer a low profile appearance which blend with any decor. 500® and 700® Series Raceway all come with our exclusive ScuffCoat™ finish for increased durability and scratch-resistance.

Also known as: 786776042740, V5711RHA, WMDV5711RHA

Specifications

Color: Ivory
Material: Steel
Color: Ivory
Material: Steel