Raceway 45° Flat Elbow, Steel, Ivory, 500 Series

Item #: 0061429

Cat #: V512

UPC: 786776070163

$ 4.35 EA
Company wide:
110 in stock

Overview

Steel, 45° Flat Elbow, 500 Series. Size: 1-1/4". Ivory.

500® and 700® Series Raceway is ideal for surface mounting small amounts of electrical wiring or communication cables. These rugged raceways offer a low profile appearance which blend with any decor. 500® and 700® Series Raceway all come with our exclusive ScuffCoat™ finish for increased durability and scratch-resistance.

Also known as: 786776070163, V512, WMDV512

Specifications

Color: Ivory
Material: Steel
Color: Ivory
Material: Steel