Raceway Mounting Strap, 500 Series, Steel, Ivory

Item #: 0061426

Cat #: V504

UPC: 786776189520

$ 0.54 EA
Company wide:
2,556 in stock
Steel, Mounting Strap, 500 Series, Size: 1-7/8" Length, 1/2" Width, Ivory

Overview

Steel, Mounting Strap, 500 Series, Size: 1-7/8" Length, 1/2" Width, Ivory

500® and 700® Series Raceway is ideal for surface mounting small amounts of electrical wiring or communication cables. These rugged raceways offer a low profile appearance which blend with any decor. 500® and 700® Series Raceway all come with our exclusive ScuffCoat™ finish for increased durability and scratch-resistance.

Also known as: 786776189520, V504, WMDV504

Specifications

Color: Ivory
Material: Steel
Color: Ivory
Material: Steel