Raceway, 1-Piece, Steel, 3/4" x 10', Ivory

Item #: 0061425

Cat #: V500

UPC: 786776070125

$ 2.11 FT
Company wide:
15,138 in stock
Steel, 1-Piece Raceway, 500 Series, Size: 17/32" Height, 3/4" Width, 10' Length, Includes (1) Coupling, Ivory

Overview

Steel, 1-Piece Raceway, 500 Series, Size: 17/32" Height, 3/4" Width, 10' Length, Includes (1) Coupling, Ivory

500® and 700® Series Raceway is ideal for surface mounting small amounts of electrical wiring or communication cables. These rugged raceways offer a low profile appearance which blend with any decor. 500® and 700® Series Raceway all come with our exclusive ScuffCoat™ finish for increased durability and scratch-resistance.

Also known as: 786776070125, V500, WMDV500, wire mold

Specifications

Width: 3/4 in
Height: 17/32 in
Color: Ivory
Material: Steel
Length: 10 ft
Width: 3/4 in
Color: Ivory
Length: 10 ft
Height: 17/32 in
Material: Steel