3W MR11 LED Lamp, 40K

Item #: 0061420

Cat #: 40715

UPC:

Company wide:
0 in stock
Documents & Guides
LED Lamp, 3W, 12V, Bulb: MR11, Base: GU4, Lumens: 220, CRI: 80, Color Temperature: 4000K, Beam Angle: 30º, Rated Average Life: 25,000 Hrs.

Overview

LED Lamp, 3W, 12V, Bulb: MR11, Base: GU4, Lumens: 220, CRI: 80, Color Temperature: 4000K, Beam Angle: 30º, Rated Average Life: 25,000 Hrs.
Also known as: 40715, GEE40715

Specifications

Lumens: 220
Volts AC: 12
Color Temperature: 4000 (Cool White)
Shape: MR11 (Mini Reflector)
Wattage: 3
Color Rendering Index (CRI): 80
Light Technology: LED
Base: 2-Pin (GU4)
Angle: 30°
Lumens: 220
Color Temperature: 4000 (Cool White)
Wattage: 3
Light Technology: LED
Angle: 30°
Volts AC: 12
Shape: MR11 (Mini Reflector)
Color Rendering Index (CRI): 80
Base: 2-Pin (GU4)