90° Flat Elbow / 2000 Series Raceway, Steel, Ivory

Item #: 0061407

Cat #: V2011

UPC: 786776095463

$ 9.49 EA
Company wide:
125 in stock
Steel, 90° Flat Elbow, 2000 Series. Size: 2-1/2". Includes: (2) Couplings Furnished. Ivory

Overview

Steel, 90° Flat Elbow, 2000 Series. Size: 2-1/2". Includes: (2) Couplings Furnished. Ivory

Plugmold® Multioutlet Systems are available in a wide variety of lengths and fittings and in a variety of finishes to provide versatile solutions for many applications. Plugmold options include single or alternating circuits, standard or isolated ground receptacles, GFCI protection, tamper-resistant protection, USB charging, Snapicoil® harnesses of prewired receptacles, and cord-ended units. Plugmold® Multioutlet Systems are available in black or ivory ScuffCoat™ finish, painted white or gray enamel steel, stylish stainless steel, anodized aluminum and durable textured ivory nonmetallic. The painted steel product works with many types of decor and is paintable to integrate with most color schemes. Durable stainless steel and anodized aluminum Plugmold products are corrosion-resistant, making them ideal for labs.

Also known as: 786776095463, V2011, WMDV2011

Specifications

Color: Ivory
Material: Steel
Color: Ivory
Material: Steel