
Call for price
Company wide:
0
in stock
Documents & Guides
LED Replacement Lamp, 3.5W LED Lamp sub for 4-Pin 2G7, Color: 3500K, CRI: 80. Lumens: 300, Replaces 9W CFL PLS Lamps. Built-in Universal Vage Driver - Bypass Installation
Overview
LED Replacement Lamp, 3.5W LED Lamp sub for 4-Pin 2G7, Color: 3500K, CRI: 80. Lumens: 300, Replaces 9W CFL PLS Lamps. Built-in Universal Vage Driver - Bypass Installation
Also known as: 57818, GEE57818
Specifications
Lumens: | 300 |
Color Rendering Index (CRI): | 80 |
Color Temperature: | 3500 (Neutral White) |
Wattage: | 3.500 |
Light Technology: | LED |
Base: | 4-Pin (2G7) |
Type: | Ballast Bypass (Type B) |
Lumens: | 300 |
Color Temperature: | 3500 (Neutral White) |
Light Technology: | LED |
Type: | Ballast Bypass (Type B) |
Color Rendering Index (CRI): | 80 |
Wattage: | 3.500 |
Base: | 4-Pin (2G7) |
Customer Reviews
No reviews for this product
(0)