PLGMD 6FT.SGL CRT 9IN.OC 2000 IVORY

Item #: 0061397

Cat #: V20GB609

UPC: 786776093285

$ 97.18 EA
Company wide:
0 in stock
6' Plugmold Multioutlet System with 8 single outlets 9 inches apart, GB Finish - Ivory

Overview

6' Plugmold Multioutlet System with 8 single outlets 9 inches apart, GB Finish - Ivory
Also known as: 786776093285, V20GB609, WMDV20GB609

Specifications

Color: Ivory
Material: Steel
Length: 6 ft
Color: Ivory
Length: 6 ft
Material: Steel