Plugmold Outlet Strip, Steel Ivory, 6 Outlets, 3' Long

Item #: 0061393

Cat #: V20GB306

UPC: 786776093162

$ 69.51 EA
Company wide:
17 in stock
Steel, Prewired Plugmold, Length: 3 ft. Color: Ivory. Outlets (6") O/C: Total Outlets: (6) 15A, 125V: Single Circuit, Single Outlets.

Overview

Steel, Prewired Plugmold, Length: 3 ft. Color: Ivory. Outlets (6") O/C: Total Outlets: (6) 15A, 125V: Single Circuit, Single Outlets.

Plugmold multi-outlet strips deliver power where you need it. Great for the home workshop. Perfect for "invisible" outlets beneath a kitchen cabinet. The easy way to add 6-10 outlets.

Also known as: 786776093162, V20GB306, WMDV20GB306

Specifications

Length: 3 ft
Color: Ivory
Material: Steel
Length: 3 ft
Material: Steel
Color: Ivory