NM Series Plugmold Ceiling Fixture Box

Item #: 0061354
Cat #: NM4
UPC:
Call for price
Company wide:
0 in stock
Documents & Guides
Non-Metallic, Circular Ceiling Fixture Box, NM Series. Size: 1" Height, 5-1/2" Width, 1" Depth. PVC, Ivory.

Overview

Non-Metallic, Circular Ceiling Fixture Box, NM Series. Size: 1" Height, 5-1/2" Width, 1" Depth. PVC, Ivory.
For bringing power to a light fixture, smoke detector, or other round based fixtures.
Also known as: NM4, WMDNM4

Specifications

Product Width: 5 1/2 in
Product Height: 1 in
Color: Ivory
Product Depth: 1 in
Product Width: 5 1/2 in
Color: Ivory
Product Height: 1 in
Product Depth: 1 in

Customer Reviews

No reviews for this product
(0)