Internal/External 45° Elbow, 6000 Series Raceway, Steel, Gray

Item #: 0061333

Cat #: G6012TX

UPC: 786776090185

$ 74.23 EA
Company wide:
0 in stock

Overview

Steel, Internal or External 45° Elbow, 6000 Series. Gray.

For making internal or external 45 degree turns in a run of 6000 Series Raceway. Can also be assembled as an inverted 45 degree elbow.

Also known as: 786776090185, G6012TX, WMDG6012TX

Specifications

Color: Gray
Material: Steel
Color: Gray
Material: Steel