
Raceway C-Hanger, Steel, Gray, 4000/6000 Series
Item #: 0061330
Cat #: G6008A
UPC: 786776087925
$ 28.32 EA
Company wide:
5
in stock
Documents & Guides
Steel, C-Hanger, 4000 & 6000 Series. Size: 6-7/8" x 7-7/8". Gray.
Overview
Steel, C-Hanger, 4000 & 6000 Series. Size: 6-7/8" x 7-7/8". Gray.
For suspending 6000 or 4000 Series Raceway from structural ceiling. Designed for use with 3/8" (9.5mm) rod. Hangers should be installed no more than 5' (1.5m) apart along raceway run. Can be bolted back-to-back for dual runs of 4000, 6000 or 3008C or for combined runs with 3000 Series Raceway.
Also known as: 786776087925, G6008A, WMDG6008A
Specifications
| Color: | Gray |
| Width: | 6 7/8 in |
| Length: | 7 7/8 in |
| Material: | Steel |
| Color: | Gray |
| Length: | 7 7/8 in |
| Width: | 6 7/8 in |
| Material: | Steel |