
$ 10.96 EA
Company wide:
1
in stock
Documents & Guides
Steel, Coupling, 6000 Series. Size: 3-5/16" Height, 2-1/2" Width. Galvanized.
Overview
Steel, Coupling, 6000 Series. Size: 3-5/16" Height, 2-1/2" Width. Galvanized.
6000® Series Raceway can be used divided for separate wiring circuits or multi-service applications. For large cabling installations, 6000 can be used undivided as headers and feeders or to bring wiring to a specified location. 6000 Series Raceway is ideal for all applications requiring a high cable capacity, dual service steel raceway. Commercial, institutional, and industrial applications all benefit from the 6000 Series rigid steel construction and durable Ivory ScuffCoat™ finish. 6000 Series Raceway is also ideal for municipalities that require either all steel construction or prohibit nonmetallic cable management systems.
Also known as: 786776579291, 6001A, WMD6001A
Specifications
| Width: | 2 1/2 in |
| Height: | 3 5/16 in |
| Material: | Steel |
| Width: | 2 1/2 in |
| Material: | Steel |
| Height: | 3 5/16 in |