STL RACEWAY COVER 6000 GRAY

Item #: 0061320

Cat #: G6000C

UPC: 786776080391

$ 6.02 FT
Company wide:
105 in stock
.040" (1.0mm) galvanized steel. Packed four 5' (1.5m) lengths per carton. 4000C Cover is also compatible with 6000 Base. Gray

Overview

.040" (1.0mm) galvanized steel. Packed four 5' (1.5m) lengths per carton. 4000C Cover is also compatible with 6000 Base. Gray

.040" (1.0mm) galvanized steel. Packed four 5' (1.5m) lengths per carton. 4000C Cover is also compatible with 6000 Base.

Also known as: 786776080391, G6000C, WMDG6000C

Specifications

Length: 5 ft
Color: Gray
Material: Steel
Length: 5 ft
Material: Steel
Color: Gray