STL RACEWAY BASE 10 FT. 6000 GRAY

Item #: 0061318

Cat #: G6000B-10

UPC: 786776080384

$ 17.74 FT
Company wide:
90 in stock
.054" (13.7mm) galvanized steel. Base has two 9/32" (7.1mm) diameter trade size KOs, 1 1/4" (32mm) from each end and on centers of approximately 18" (457mm) throughout. No KOs on . Packed two 10' (3m) lengths per carton. Gray

Overview

.054" (13.7mm) galvanized steel. Base has two 9/32" (7.1mm) diameter trade size KOs, 1 1/4" (32mm) from each end and on centers of approximately 18" (457mm) throughout. No KOs on . Packed two 10' (3m) lengths per carton. Gray

.054" (13.7mm) galvanized steel. Base has two 9/32" (7.1mm) diameter trade size KOs, 1 1/4" (32mm) from each end and on centers of approximately 18" (457mm) throughout. No KOs on . Packed two 10' (3m) lengths per carton.

Also known as: 786776080384, G6000B-10, WMDG6000B10, Wire Duct

Specifications

Color: Gray
Height: 4 in
Material: Steel
Length: 10 ft
Color: Gray
Material: Steel
Height: 4 in
Length: 10 ft