External Elbow / 4000 Series Raceway, Steel, Gray

Item #: 0061306

Cat #: G4018

UPC: 786776088878

$ 70.28 EA
Company wide:
0 in stock
Steel, External Elbow, 4000 Series. Size: 4-1/8" Width. Gray.

Overview

Steel, External Elbow, 4000 Series. Size: 4-1/8" Width. Gray.

4000® Series Raceway is the work horse of surface raceway systems. 4000 Series Raceway can be divided for multi-service applications making it ideal for applications requiring a large cable capacity and dual-service requirements. Commercial, institutional, and industrial applications benefit from the rigid steel construction and durable ScuffCoat™ finish of this raceway. 4000 Series Raceway is also ideal for municipalities that have code requirements calling for all steel construction or that prohibit nonmetallic cable management systems.

Also known as: 786776088878, G4018, WMDG4018

Specifications

Color: Gray
Material: Steel
Length: 4 1/8 in
Color: Gray
Length: 4 1/8 in
Material: Steel