
Divided Tee Fitting, 4000 Series, Steel, Gray
Item #: 0061301
Cat #: G4015D
UPC: 786776088977
$ 106.57 EA
Company wide:
6
in stock
Documents & Guides
Steel, Divided Tee, 4000 Series. Size: 12" Length. Gray.
Overview
Steel, Divided Tee, 4000 Series. Size: 12" Length. Gray.
For branching raceway at right angles. Use with undivided raceway only. Join to raceway run with two pair of 4001A Couplings (not included).
Also known as: 786776088977, G4015D, WMDG4015D
Specifications
| Length: | 12 in |
| Color: | Gray |
| Material: | Steel |
| Length: | 12 in |
| Material: | Steel |
| Color: | Gray |