
Full Capacity Tee / 4000 Series Raceway, Steel, Gray
Item #: 0061300
Cat #: G4015
UPC: 786776088885
$ 96.72 EA
Company wide:
0
in stock
Documents & Guides
Steel, Full Capacity Tee, 4000 Series. Size: 12" Length. Gray.
Overview
Steel, Full Capacity Tee, 4000 Series. Size: 12" Length. Gray.
For branching raceway at right angles. Use with undivided raceway only. Join to raceway run with two pair of 4001A Couplings (not included).
Also known as: 786776088885, G4015, WMDG4015
Specifications
| Length: | 12 in |
| Color: | Gray |
| Material: | Steel |
| Length: | 12 in |
| Material: | Steel |
| Color: | Gray |