4000 Raceway Wall Box Connector, Gray

Item #: 0061299

Cat #: G4014A

UPC: 786776088892

$ 91.36 EA
Company wide:
1 in stock
Steel, Wall Box Connector, 4000 Series. Size: 12" Length. Includes: (2) 1/2", 3/4", 1", 1-1/4" Trade Size KOs, (2) 2-9/16"x1-11/16" Rectangular KOs. Gray.

Overview

Steel, Wall Box Connector, 4000 Series. Size: 12" Length. Includes: (2) 1/2", 3/4", 1", 1-1/4" Trade Size KOs, (2) 2-9/16"x1-11/16" Rectangular KOs. Gray.

Base has two concentric 1", 3/4", and 1/2" trade size KOs, two concentric 1 1/4", and 1" Kos (undivided only), and two rectangular 2 9/16" x 1 11/16" KOs.

Also known as: 786776088892, G4014A, WMDG4014A

Specifications

Length: 12 in
Color: Gray
Material: Steel
Length: 12 in
Material: Steel
Color: Gray