
Divided Entrance End Fitting / 4000 Series Raceway, Steel, Gray
Item #: 0061296
Cat #: G4010DFO
UPC: 786776014778
$ 50.45 EA
Company wide:
3
in stock
Documents & Guides
Steel, Divided Entrance End Fitting, 4000 Series. Size: 6" Length, 4-3/4" Width, 2-3/4" Height. Includes: 3/4", 1", 1-1/4" Trade Size KOs, 1-1/4" Removable Divider. Gray.
Overview
Steel, Divided Entrance End Fitting, 4000 Series. Size: 6" Length, 4-3/4" Width, 2-3/4" Height. Includes: 3/4", 1", 1-1/4" Trade Size KOs, 1-1/4" Removable Divider. Gray.
Full capacity entrance end fitting. Has concentric 3/4", 1", and 1 1/4" trade size KOs on end and bottom for feeding 4000 Series Raceway. Includes removable divider and 1 1/4" (32mm) bend radius control insert for UTP/STP and fiber cable installations.
Also known as: 786776014778, G4010DFO, WMDG4010DFO
Specifications
| Width: | 4 3/4 in |
| Length: | 6 in |
| Color: | Gray |
| Height: | 2 3/4 in |
| Material: | Steel |
| Width: | 4 3/4 in |
| Color: | Gray |
| Material: | Steel |
| Length: | 6 in |
| Height: | 2 3/4 in |