2-GANG DEVICE PLATE-GRAY

Item #: 0061294

Cat #: G4047C-2

UPC: 786776041132

$ 21.34 EA
Company wide:
37 in stock
Accepts commercially available 2-gang flush plates (not furnished). NOTE: Certified to Canadian Safety Standards for sale in Canada. When ordering these products, change the "V" color prefix to "CV" or the "G" color prefix to "CG" to denote the Canadian versions. Finish - Gray

Overview

Accepts commercially available 2-gang flush plates (not furnished). NOTE: Certified to Canadian Safety Standards for sale in Canada. When ordering these products, change the "V" color prefix to "CV" or the "G" color prefix to "CG" to denote the Canadian versions. Finish - Gray

Accepts commercially available 2-gang flush plates (not furnished). NOTE: Certified to Canadian Safety Standards for sale in Canada. When ordering these products, change the "V" color prefix to "CV" or the "G" color prefix to "CG" to denote the Canadian versions.

Also known as: 786776041132, G4047C-2, WMDG4047C2

Specifications

Length: 5 1/8 in
Color: Gray
Material: Steel
Length: 5 1/8 in
Material: Steel
Color: Gray