
Raceway Coupling, Steel, Plated, 4000 Series
Item #: 0061291
Cat #: 4001A
UPC: 786776571394
$ 10.07 EA
Company wide:
135
in stock
Documents & Guides
Steel, Coupling (Plated), 4000 Series. Size: 1-1/2" Height, 2-1/2" Width. Galvanized.
Overview
Steel, Coupling (Plated), 4000 Series. Size: 1-1/2" Height, 2-1/2" Width. Galvanized.
4000® Series Raceway is the work horse of surface raceway systems. 4000 Series Raceway can be divided for multi-service applications making it ideal for applications requiring a large cable capacity and dual-service requirements. Commercial, institutional, and industrial applications benefit from the rigid steel construction and durable ScuffCoat™ finish of this raceway. 4000 Series Raceway is also ideal for municipalities that have code requirements calling for all steel construction or that prohibit nonmetallic cable management systems.
Also known as: 786776571394, 4001A, WMD4001A
Specifications
| Width: | 2 1/2 in |
| Height: | 1 1/2 in |
| Material: | Steel |
| Width: | 2 1/2 in |
| Material: | Steel |
| Height: | 1 1/2 in |