STL DIVIDER 4000

Item #: 0061289
Cat #: G4000D
UPC: 786776080339
$ 1.74 FT
Company wide:
909 in stock
.040 (1.0mm) galvanized steel. One side painted to provide identification of compartments. Packed ten 5' (1.5m) lengths (50' (152m)) per carton.

Overview

.040 (1.0mm) galvanized steel. One side painted to provide identification of compartments. Packed ten 5' (1.5m) lengths (50' (152m)) per carton.
.040 (1.0mm) galvanized steel. One side painted to provide identification of compartments. Packed ten 5' (1.5m) lengths (50' (152m)) per carton.
Also known as: 786776080339, G4000D, WMDG4000D

Specifications

Length: 5 ft
Color: Gray
Product Height: 1 17/32 in
Material: Steel
Length: 5 ft
Product Height: 1 17/32 in
Color: Gray
Material: Steel

Customer Reviews

No reviews for this product
(0)