STL RACEWAY COVER 4000 GRAY

Item #: 0061288
Cat #: G4000C
UPC: 786776080322
$ 5.26 FT
Company wide:
465 in stock
.040" (1.0mm) galvanized steel. Packed ten 5' (1.5m) lengths per carton. 4000C Cover is compatible with 6000 Base. Gray

Overview

.040" (1.0mm) galvanized steel. Packed ten 5' (1.5m) lengths per carton. 4000C Cover is compatible with 6000 Base. Gray
.040" (1.0mm) galvanized steel. Packed ten 5' (1.5m) lengths per carton. 4000C Cover is compatible with 6000 Base.
Also known as: 786776080322, G4000C, WMDG4000C

Specifications

Length: 5 ft
Color: Gray
Material: Steel
Length: 5 ft
Material: Steel
Color: Gray

Customer Reviews

No reviews for this product
(0)