Maestro IR 1000W, single pole, incandescent/halogen dimmer

Item #: 0061285

Cat #: MCP320PSBUONLY

UPC:

Company wide:
0 in stock
Documents & Guides
No Documents Available
SYLVANIA MCP320/PS/BU-ONLY/ 840/BT37 320W MH LAMP.

Overview

SYLVANIA MCP320/PS/BU-ONLY/ 840/BT37 320W MH LAMP.
Also known as: MCP320PSBUONLY, SYLMCP320PSBUONLY

Specifications

Mounting: Vertical, Horizontal
Color: Gray
Depth: 2 5/8 in
Gangs: 1
Mounting: Vertical, Horizontal
Depth: 2 5/8 in
Color: Gray
Gangs: 1