Duplex Receptacle Cover, 3000 Series Raceway, Gray

Item #: 0061274

Cat #: G3046BE

UPC: 786776096460

$ 16.14 EA
Company wide:
0 in stock
Steel, 1-Gang, Duplex Receptacle Cover, 3000 Series. 5-3/8" Length, Gray.

Overview

Steel, 1-Gang, Duplex Receptacle Cover, 3000 Series. 5-3/8" Length, Gray.

Installs commercially available 15A and 20A duplex receptacles or 106 style data frame into 3000 Series Raceway.

Also known as: 786776096460, G3046BE, WMDG3046BE

Specifications

Color: Gray
Material: Steel
Color: Gray
Material: Steel