Gray Extra Deep Switch & Receptacle Box

Item #: 0061272

Cat #: G3044-2

UPC: 786776085716

$ 59.08 EA
Company wide:
0 in stock
Steel, 2-Gang, Device Box, 3000 Series. Size: 2-3/4" Depth. Gray.

Overview

Steel, 2-Gang, Device Box, 3000 Series. Size: 2-3/4" Depth. Gray.

Two-gang. For standard 30A, 50A, and 60A receptacles. Four sides of cover have one set of combination twistouts for 3000 Series Raceway. Hole cut in cover: 3 3/4" x 2 7/8" (95mm x 73mm). Base has five 1/2" trade size KOs. NOTE: Certified to Canadian Safety Standards for sale in Canada. When ordering these products, change the "V" color prefix to "CV" or the "G" color prefix to "CG" to denote the Canadian versions.

Also known as: 786776085716, G3044-2, WMDG30442

Specifications

Color: Gray
Color: Gray