Raceway, Metallic, Faceplate, Duplex Installed, 1 Gang, Gray

Item #: 0061271

Cat #: G3043GE

UPC: 786776088717

$ 32.55 EA
Company wide:
0 in stock

Overview

Steel, 1-Gang, Duplex Receptacle Cover, 3000 Series. Size: 4-1/2" Length, Gray.

Installs commercially available 15A-125V (NEMA-15R) grounding receptacles into 3000 Series Raceway. Grounding receptacle included. NOTE: Certified to Canadian Safety Standards for sale in Canada. When ordering these products, change the "V" color prefix to "CV" or the "G" color prefix to "CG" to denote the Canadian versions.

Also known as: 786776088717, G3043GE, WMDG3043GE

Specifications

Color: Gray
Length: 4 1/2 in
Material: Steel
Color: Gray
Material: Steel
Length: 4 1/2 in