
Steel, 1-Gang, Single Recept Cover, 3000 Series. 1-13/32" Diameter, Gray
Item #: 0061265
Cat #: G3027AE
UPC: 786776088670
$ 16.67 EA
Company wide:
0
in stock
Documents & Guides
Steel, 1-Gang, Single Receptacle Cover, 3000 Series. Size: 1-13/32" Diameter. Gray.
Overview
Steel, 1-Gang, Single Receptacle Cover, 3000 Series. Size: 1-13/32" Diameter. Gray.
Installs commercially available straight blade and locking single receptacles with face diameters of 1.38" - 1.40" (35mm - 36mm) into 3000 Series Raceway. G3007C Device Bracket included. NOTE: Certified to Canadian Safety Standards for sale in Canada. When ordering these products, change the "V" color prefix to "CV" or the "G" color prefix to "CG" to denote the Canadian versions.
Also known as: 786776088670, G3027AE, WMDG3027AE
Specifications
| Length: | 1 13/32 in |
| Color: | Gray |
| Material: | Steel |
| Length: | 1 13/32 in |
| Material: | Steel |
| Color: | Gray |