STL EXT. CORNER COUPLING 3000 GRAY

Item #: 0061263

Cat #: G3018AE

UPC: 786776089363

$ 34.84 EA
Company wide:
2 in stock
Right angle turns around external corners. Use with G3017TCE to offset around columns, etc. (minimum 4" (102mm) offset). Gray

Overview

Right angle turns around external corners. Use with G3017TCE to offset around columns, etc. (minimum 4" (102mm) offset). Gray

Right angle turns around external corners. Use with G3017TCE to offset around columns, etc. (minimum 4" (102mm) offset).

Also known as: 786776089363, G3018AE, WMDG3018AE

Specifications

Color: Gray
Length: 4 in
Material: Steel
Color: Gray
Material: Steel
Length: 4 in