3000 ENT END FIT 3 KO 3 SIDES GY

Item #: 0061256

Cat #: G3010C

UPC: 786776085532

$ 23.81 EA
Company wide:
0 in stock
Connects 3000 Series Raceway to rigid or flexible conduit. Concentric 1/2", 3/4" and 1" trade size KOs on end and each side. Gray

Overview

Connects 3000 Series Raceway to rigid or flexible conduit. Concentric 1/2", 3/4" and 1" trade size KOs on end and each side. Gray

Connects 3000 Series Raceway to rigid or flexible conduit. Concentric 1/2", 3/4" and 1" trade size KOs on end and each side.

Also known as: 786776085532, G3010C, WMDG3010C

Specifications

Width: 2 1/8 in
Height: 2 in
Color: Gray
Material: Steel
Width: 2 1/8 in
Color: Gray
Height: 2 in
Material: Steel