
$ 18.81 EA
Company wide:
4
in stock
Documents & Guides
Connects 3000 Series Raceway with 1/2" trade size conduit and armored cable connectors. 1/2" trade size KOs on end and each side of fitting. Can be connected to conduit boxes by using 1/2" chase nipple. Gray
Overview
Connects 3000 Series Raceway with 1/2" trade size conduit and armored cable connectors. 1/2" trade size KOs on end and each side of fitting. Can be connected to conduit boxes by using 1/2" chase nipple. Gray
Connects 3000 Series Raceway with 1/2" trade size conduit and armored cable connectors. 1/2" trade size KOs on end and each side of fitting. Can be connected to conduit boxes by using 1/2" chase nipple.
Also known as: 786776089141, G3010AE, WMDG3010AE
Specifications
| Width: | 1 3/8 in |
| Length: | 2 3/4 in |
| Color: | Gray |
| Material: | Steel |
| Width: | 1 3/8 in |
| Color: | Gray |
| Length: | 2 3/4 in |
| Material: | Steel |