STL C-HANGER 3000 GRAY

Item #: 0061253

Cat #: G3008C

UPC: 786776088786

$ 12.03 EA
Company wide:
0 in stock
Suspends 3000 Series Raceway from structural ceilings. Designed for use with 3/8" (9.5mm) threaded rod. Hangers should be installed no more than 5' (1.5m) apart along raceway run. This C-Hanger can be mounted back-to-back for double run of 3000 Series Raceway.

Overview

Suspends 3000 Series Raceway from structural ceilings. Designed for use with 3/8" (9.5mm) threaded rod. Hangers should be installed no more than 5' (1.5m) apart along raceway run. This C-Hanger can be mounted back-to-back for double run of 3000 Series Raceway.

Suspends 3000 Series Raceway from structural ceilings. Designed for use with 3/8" (9.5mm) threaded rod. Hangers should be installed no more than 5' (1.5m) apart along raceway run. This C-Hanger can be mounted back-to-back for double run of 3000 Series Raceway.

Also known as: 786776088786, G3008C, WMDG3008C

Specifications

Color: Gray
Material: Steel
Color: Gray
Material: Steel