3000 Device Bracket Fitting G3007C

Item #: 0061252

Cat #: G3007C

UPC: 786776085358

$ 8.70 EA
Company wide:
93 in stock
Mounts standard after-market devices into 3000 Series Raceway. Accepts single-gang devices with 3.281" (95mm) mounting centers. Use with commercially available flush plates (not furnished).

Overview

Mounts standard after-market devices into 3000 Series Raceway. Accepts single-gang devices with 3.281" (95mm) mounting centers. Use with commercially available flush plates (not furnished).

Mounts standard after-market devices into 3000 Series Raceway. Accepts single-gang devices with 3.281" (95mm) mounting centers. Use with commercially available flush plates (not furnished).

Also known as: 786776085358, G3007C, WMDG3007C

Specifications

Color: Gray
Material: Steel
Color: Gray
Material: Steel