
Raceway Wire Clip, 3000 Series, Steel, Galvanized
Item #: 0061246
Cat #: G3000WC
UPC: 786776085266
$ 2.81 EA
Company wide:
1
in stock
Documents & Guides
Steel, Wire Clip (Plated), 3000 Series. Size: 1" Width. Galvanized.
Overview
Steel, Wire Clip (Plated), 3000 Series. Size: 1" Width. Galvanized.
Holds conductors in place.
Also known as: 786776085266, G3000WC, WMDG3000WC
Specifications
| Color: | Gray |
| Material: | Steel |
| Color: | Gray |
| Material: | Steel |