STL RACEWAY COVER 5FT. 3000 GRAY

Item #: 0061244

Cat #: G3000CE

UPC: 786776088649

$ 3.06 FT
Company wide:
95 in stock
.040ö (1.0mm) steel. Packed in twenty 5Æ (1.5m) lengths, 100Æ (31m) per carton. Gray

Overview

.040ö (1.0mm) steel. Packed in twenty 5Æ (1.5m) lengths, 100Æ (31m) per carton. Gray

.040” (1.0mm) steel. Packed in twenty 5’ (1.5m) lengths, 100’ (31m) per carton.

Also known as: 786776088649, G3000CE, WMDG3000CE, power strip

Specifications

Length: 5 ft
Color: Gray
Material: Steel
Length: 5 ft
Material: Steel
Color: Gray