
Steel Raceway, Base Only, 2-3/4" W x 1-15/32" D x 10' Long, Gray
Item #: 0061242
Cat #: G3000B
UPC: 786776080261
$ 5.90 FT
Company wide:
30
in stock
Documents & Guides
Steel Raceway, Base Only, 2-3/4" W x 1-15/32" D x 10' Long, Gray, .040ö (1.0mm) steel. Packed in 10' (3m) lengths, 100' (31m) per carton. Base sections have predrilled 1/2" and 3/4" trade size entrance KOs and 9/32" (7.1mm) dia. mounting screw KOs on approx. 9 3/8" (238mm) centers, Order of 10 Feet = One Piece
Overview
Steel Raceway, Base Only, 2-3/4" W x 1-15/32" D x 10' Long, Gray, .040ö (1.0mm) steel. Packed in 10' (3m) lengths, 100' (31m) per carton. Base sections have predrilled 1/2" and 3/4" trade size entrance KOs and 9/32" (7.1mm) dia. mounting screw KOs on approx. 9 3/8" (238mm) centers, Order of 10 Feet = One Piece
The 3000 Series Steel Raceway provides wiring capacities for small to medium size installations. Power or data/communication devices can be wired into the raceway for a flush appearance satisfying both aesthetic and functional requirements. The 3000 Series Steel Raceway is ideally suited for wiring applications in frequently changing environments such as labs, hospitals and other industrial applications.
Also known as: 786776080261, G3000B, WMDG3000B
Specifications
| Width: | 2 3/4 in |
| Color: | Gray |
| Material: | Steel |
| Length: | 10 ft |
| Height: | 1 15/32 in |
| Width: | 2 3/4 in |
| Material: | Steel |
| Height: | 1 15/32 in |
| Color: | Gray |
| Length: | 10 ft |