
90° Flat Elbow, Steel, Gray, Plugmold 2000 Series
Item #: 0061232
Cat #: G2011
UPC: 786776090680
$ 9.49 EA
Company wide:
0
in stock
Documents & Guides
90° Flat Elbow, Steel, Gray, 2-1/2 Inch Width, Plugmold 2000 Series
Overview
90° Flat Elbow, Steel, Gray, 2-1/2 Inch Width, Plugmold 2000 Series
For right angle turns on same surface. Cover stop permits neat butting of 2000C Cover. Two couplings included.
Also known as: 786776090680, G2011, WMDG2011
Specifications
| Color: | Gray |
| Material: | Steel |
| Angle: | 90° |
| Color: | Gray |
| Angle: | 90° |
| Material: | Steel |