2000 LGE CAP ENT END FIT GRAY

Item #: 0061230

Cat #: G2010A3

UPC: 786776009613

$ 26.84 EA
Company wide:
0 in stock
1/2" trade size KOs located on end, sides, and bottom of fitting. 3/4" KOs on bottom and rear. Includes ground screw. Gray

Overview

1/2" trade size KOs located on end, sides, and bottom of fitting. 3/4" KOs on bottom and rear. Includes ground screw. Gray

1/2" trade size KOs located on end, sides, and bottom of fitting. 3/4" KOs on bottom and rear. Includes ground screw.

Also known as: 786776009613, G2010A3, WMDG2010A3

Specifications

Length: 3 11/32 in
Color: Gray
Width: 2 7/64 in
Height: 1 29/32 in
Material: Steel
Length: 3 11/32 in
Width: 2 7/64 in
Material: Steel
Color: Gray
Height: 1 29/32 in